missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 127 Men's Cotton Trousers
Men's trousers are made from 100% cotton and feature 7 belt loops around the waist, with 4 total pockets for convenient storage.
29.55 € - 30.70 €
Specifications
Product Type | General Purpose Pants |
---|---|
Gender | Men's |
Material | Cotton |
Color | White |
Ankle Style | Straight |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15382333
|
Uvex™
8877507 |
48 |
29.55 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
15392333
|
Uvex™
8877508 |
50 |
29.55 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
15302343
|
Uvex™
8877509 |
52 |
29.55 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
15312343
|
Uvex™
8877510 |
54 |
29.55 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
15352343
|
Uvex™
8877514 |
62 |
30.70 €
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
Description
- Men's trousers made from 100% cotton
- Waist features 7 belt loops and a button closure
- Two side pockets with angular access and extra down pouch
- One hip pocket with viewable button closure
- One rule pocket on the right-hand side
- Felled crotch seam
Specifications
General Purpose Pants | |
Cotton | |
Straight | |
4 |
Men's | |
White | |
Taped | |
Button |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title