missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 13mm Autosampler Inserts

Made of clear Type 1 Class A borosilicate glass, these inserts for 13mm HPLC and GC autosampler vialshave usable volumes from 350μL to 850μL.

Brand:  Thermo Scientific™ C4015-638

57.21 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 12430218

  • 57.50 € / Pack of 100
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Thermo Scientific™ National 13mm Autosampler Vial Inserts are made of clear Type 1 Class A borosilicate glass and available in two configurations for use with HPLC or GC autosamplers. Usable volumes range from 350μL to 850μL. [Bullet] Conical inserts offer a low residual volume of less than 8μL.

  • Have a nominal O.D. of 6 or 8mm to fit 15 × 45 4mL vials
  • Deactivated inserts are NSC Silanized
TRUSTED_SUSTAINABILITY
Specifications

Specifications

800µL Polyspring Conical Insert
Clear
Glass
Polyspring Conical Insert
<9 μL
950 μL
100
Autosampler Vial Insert
15x45 mm 4 mL Vials
8 mm
8 mm
950 μL
Polyspring
Conical, Pulled Point
38 mm
Certificate of Analysis (COA), Certificate of Conformance (COC)
800 μL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 13mm Autosampler Inserts > 700μL Polyspring Glass Conical Insert, Pulled Point

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.