Learn More
Thermo Scientific™ 13mm Clear Glass Screw Thread Vials
These 13mm vials are manufactured from high-quality glass and fit a variety of autosamplers.
Brand: Thermo Scientific™ 4-SV
Description
These 13mm vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.
Choose the right vial for your needsGet maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
Identify sample and volume with graduated, write-on patch provided on certain vials
Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Polyspring inserts are self-aligning and provide a cushion against needle contact.
Autosampler compatibility*
ShimadzuTM
Spark HollandTM
VarianTM
VWRTM (Merck)/HitachiTM
WatersTM (Wisp 48 Position Carousel)
*See the Columns and Consumables Catalog for autosampler compatibility

Specifications
13-425 Screw Thread Vials | |
15 mm | |
15 mm | |
4.0 mL | |
<800 μL | |
4 mL | |
46 mm | |
No |
13 mm | |
Clear | |
Glass | |
500 | |
Flat Bottom | |
Screw Cap | |
13-425 Screw Thread Vial | |
3.5 mL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.