Learn More
Thermo Scientific™ 13mm Clear Glass Screw Thread Vials
These 13mm vials are manufactured from high-quality glass and fit a variety of autosamplers.
22.30 € - 1163.96 €
Specifications
Diameter (Metric) Opening | 13 mm |
---|---|
Color | Clear |
Closure Type | Screw Cap |
Type | Screw Thread Vial |
Closure Size | 13-425 |
Product Code | Brand | Volume (Metric) | Type | Base Style | Marking Spot | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Type | Base Style | Marking Spot | Price | Quantity & Availability | ||||||
11563680
|
Thermo Scientific™
10-SV |
10.0 mL | Screw Thread Vial | Round Bottom | No |
69.00 €
Pack of 125 |
In Stock
Log in to see stock. |
||||||
10256002
|
Thermo Scientific™
3.5-HRSV |
3.5 mL | Screw Thread Vial | High Recovery | No |
1163.96 €
Pack of 250 |
In Stock
Log in to see stock. |
||||||
11523680
|
Thermo Scientific™
4-SV |
4.0 mL | Screw Thread Vial | Flat Bottom | No |
28.25 €
Pack of 500 |
In Stock
Log in to see stock. ![]() |
||||||
11553680
|
Thermo Scientific™
5-SV |
5.0 mL | Screw Thread Vial | Round Bottom | No |
65.42 €
Pack of 125 |
In Stock
Log in to see stock. |
||||||
12400178
|
Thermo Scientific™
C4015-1 |
4 mL | Screw Thread Vial | Flat Bottom | No | N/A | N/A | N/A | |||||
11991513
|
Thermo Scientific™
C4015-11W |
4 mL | Screw Thread Vial | Flat Bottom | Yes | N/A | N/A | N/A | |||||
10291525
|
Thermo Scientific™
C4015-9 |
3.5 mL | Screw Thread Vial | Tapered Base | No |
353.95 €
Pack of 100 |
In Stock
Log in to see stock. |
||||||
12400258
|
Thermo Scientific™
C4015-S1 |
4 mL | Screw Thread Vial | Flat Bottom | No | N/A | N/A | N/A | |||||
Description
These 13mm vials are manufactured from superior quality 33 expansion borosilicate clear (Type 1, Class A) glass and feature a 13-425 thread finish, they are available in Thermo Scientific™ Premiere™, National™ and Chromacol™ brands.
Choose the right vial for your needsGet maximum sample extraction without need for separate inserts by using Microsampling and High Recovery Vials
Identify sample and volume with graduated, write-on patch provided on certain vials
Obtain maximum recovery of critical polar, labile or OH-interacting compounds using silanized (deactivated) glass (optional)
Polyspring inserts are self-aligning and provide a cushion against needle contact.
Autosampler compatibility*
Shimadzu™
Spark Holland™
Varian™
VWR™ (Merck)/Hitachi™
Waters™ (Wisp 48 Position Carousel)
*See the Columns and Consumables Catalog for autosampler compatibility
Specifications
13 mm | |
Screw Cap | |
13-425 |
Clear | |
Screw Thread Vial |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.