missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 13mm PP Screw Seal, Black, Closed Top, 13-425 Thread, Assembled Septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 13 15 2101
178.33 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- 13mm
- PP
- Screw Cap
- Black
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
Red Rubber/PTFE | |
13 mm | |
HPLC | |
1 mm |
Beige, Red-Orange, Black | |
Polypropylene | |
100 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction