missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bag
Tyvek™ Autoclave Bag is designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.
Brand: Keystone Cleanroom Products BGT2A3250
This item is not returnable.
View return policy
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams sliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
44 L | |
Heat Seal | |
Single-use | |
Tyvek | |
Yes | |
<125°C | |
50 x 32 in. | |
127 cm | |
81 cm |
1488 oz. | |
COC | |
White | |
Steam Sterilization | |
Non-sterile | |
<250°F | |
5.30 mil | |
50 in. | |
32 in. |