missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Autoclave Bag
Tyvek™ Autoclave Bag is designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags can be heat sealed closed.
3105.00 € - 5100.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | COC |
Closure Type | Heat Seal |
Color | White |
Disposable | Single-use |
Product Code | Brand | Capacity (Metric) | Capacity (English) | Dimensions (L x W) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Capacity (English) | Dimensions (L x W) | Price | Quantity & Availability | |||
17765249
|
Keystone Cleanroom Products
BGT2A2426 |
16.3 L | 552 oz. | 26 x 24 in. |
3105.00 €
Pack of 250 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
17775249
|
Keystone Cleanroom Products
BGT2A3250 |
44 L | 1488 oz. | 50 x 32 in. |
5100.00 €
Pack of 250 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
Description
- Designed for steam sterilization
- Tyvek™ on both sides for maximum breathability during sterilization
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Creates secondary level of protection during aseptic presentation of equipment
- Sealed seams sliminate sewing threads and greatly reduce particulates
- Resists tearing and punctures
- Superior microbial barrier
- Lint-free Category 1 (Helmke Drum)
- Manufactured and packaged in a ISO 6 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Autoclavable | |
Heat Seal | |
Single-use | |
Tyvek | |
Yes | |
<125°C |
COC | |
White | |
Steam Sterilization | |
Non-sterile | |
<250°F | |
5.30 mil |