missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 15 mL Centrifuge Tubes
These centrifuge tubes are complete with graduations and a writing surface.
Brand: Labcon™ 3130-345-006-9
This item is not returnable.
View return policy
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
15 mL | |
Polystyrene Resin | |
50 Tubes/Bag, 10 Bags/Cs. | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
Flat Screw Cap | |
17 mm |
Natural | |
Single-use | |
50/Pk. | |
Sterile | |
Not Autoclavable | |
Conical | |
Yes | |
2, 3, 5, 7, 9, 11, 13, 15 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction