missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 15 mL Centrifuge Tubes

These centrifuge tubes are complete with graduations and a writing surface.
Brand: Labcon™ 3146-335-016-9
This item is not returnable.
View return policy
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
15 mL | |
Polypropylene Resin | |
25 Tubes/Reusable Polypropylene Rack, 2 Racks/Pk., 6 Pk./Cs. | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
Conical | |
Yes | |
2 to 15 mL in 0.5 mL Increments |
Natural | |
Single-use | |
25/Pk. | |
Sterile | |
Autoclavable | |
Yes | |
Flat Screw Cap | |
17 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ PerformR™ 15 mL Centrifuge Tubes > Centrifuge Tubes; Autoclavable: Autoclavable; Closure Type: Flat Screw Cap; Material: Polypropylene USP Class VI Resin; Sterility: Sterile; Quantity: 25 Tubes/Reusable Polypropylene Rack, 2 Racks/Pk., 6 Pk./Cs.
Spot an opportunity for improvement?Share a Content Correction