missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 15 mL Centrifuge Tubes
These centrifuge tubes are complete with graduations and a writing surface.
Brand: Labcon™ 3146-870-006-9
This item is not returnable.
View return policy
Description
- Conical centrifuge tube
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
15 mL | |
Polypropylene Resin | |
500 Tubes/Bag, 500 Caps in Separate Bag, 500 Tubes and Caps/Cs. | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
Conical | |
Yes | |
2 to 15 mL in 0.5 mL Increments |
Natural | |
Single-use | |
500/Pk. | |
Non-sterile | |
Autoclavable | |
Yes | |
Flat Screw Cap | |
17 mm |