missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 15mm PP Screw Cap, Black, 15-425 thread
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 15 08 1783
119.70 EUR valid until 2025-05-31
Use promo code "24127" to get your promotional price.
Description
- 15mm PP-Screw Cap
- Black
- 15-425 thread
- Height: 9.75mm

Specifications
Black | |
Polypropylene | |
100 | |
ND15 |
15 mm | |
9.75 mm | |
Center Hole Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 15mm PP Screw Cap, Black, 15-425 thread > Center hole
Spot an opportunity for improvement?Share a Content Correction