missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 15mm PP Screw Cap, Black, 15-425 thread
Polypropylene caps are chemically inert and suitable for most chromatography applications.
94.70 € - 126.00 €
Specifications
Color | Black |
---|---|
Diameter (Metric) Outer | 15 mm |
Material | Polypropylene |
Height (Metric) | 9.75 mm |
Quantity | 100 |
Description
- 15mm PP-Screw Cap
- Black
- 15-425 thread
- Height: 9.75mm
Specifications
Black | |
Polypropylene | |
100 |
15 mm | |
9.75 mm | |
ND15 |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 15mm PP Screw Cap, Black, 15-425 thread