missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ 2-Stop Tubing, Tygon HC F-4040-A
Special tubing for hydrocarbons, petroleum products, and distillates.
44.85 € - 146.00 €
Specifications
Material | Tygon HC |
---|---|
Overall Length (Metric) | 400 mm |
For Use With (Application) | Pumps that incorporate cassettes into the pumphead design. Hydrocarbons, petroleum products, and distillates. |
Min. Operating Temperature (Metric) | −37°C |
Packaging Quantity | 12/Pk |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | |||||
10636713
|
Ismatec™
SC0157 |
I.D. 0.38 mm | N/A | ||||||
10402472
|
Ismatec™
SC0165 |
I.D. 1.42 mm | N/A | ||||||
10286182
|
Ismatec™
SC0166 |
I.D. 1.52 mm |
146.00 €
Pack of 12 |
Estimated Shipment: 04-04-2025
Log in to see stock. |
|||||
Description
- Specially formulated to transport hydrocarbons, petroleum products and distillates.
- Ideal for gasoline, kerosene, heating oils, cutting liquids and coolants based on glycols.
- Low gas permeability.
Specifications
Tygon HC | |
Pumps that incorporate cassettes into the pumphead design. Hydrocarbons, petroleum products, and distillates. | |
12/Pk | |
Amber |
400 mm | |
−37°C | |
Acids: Limited, Alkaline solutions: Not rec., Solvents: Not rec., Pressure: Good, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited | |
74°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title