missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ 2-Stop Tubing, Tygon LMT-55
General purpose tubing designed for optimal operation in your Ismatec pump.
36.79 € - 128.00 €
Specifications
Material | Tygon LMT-55 |
---|---|
Overall Length (Metric) | 400 mm |
For Use With (Application) | General laboratory applications, pumps with cassettes in pumphead design |
Min. Operating Temperature (Metric) | −50°C |
Packaging Quantity | 12/Pk |
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Tubing Size | Price | Quantity & Availability | ||||||
15703319
|
Ismatec™
SC0003T |
I.D. 0.38 mm | N/A | N/A | N/A | |||||
15532181
|
Ismatec™
SC0009T |
I.D. 0.89 mm |
128.00 €
Pack of 12 |
In Stock
Log in to see stock. |
||||||
15723319
|
Ismatec™
SC0012T |
I.D. 1.09 mm | N/A | N/A | N/A | |||||
Description
- For use with pumps that incorporate cassettes into the pumphead design.
- Color-coded stops.
- Inexpensive all-around tubing for general laboratory applications.
- Transparent.
- Resistant to almost all inorganic chemicals.
- Smooth polished inner wall.
- Low gas permeability.
- Non-aging and non-oxidizing.
Specifications
Tygon LMT-55 | |
General laboratory applications, pumps with cassettes in pumphead design | |
12/Pk | |
Transparent |
400 mm | |
−50°C | |
Acids: Good, Alkaline solutions: Good, Solvents: Not rec., Pressure: Fair, Vacuum: Good, Viscous media: Excellent, Sterile media: Limited | |
74°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ismatec™ 2-Stop Tubing, Tygon LMT-55