Learn More
Thermo Scientific™ 2000mL BIOS Swinging Bucket Rotors
The unique 8 x 2000mL (16L) capacity of the Thermo Scientific™ 2000mL BIOS swinging bucket rotors enhance the productivity of your bioprocessing methods.
Brand: Thermo Scientific™ 75003964
3206.95 EUR valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
Thermo Scientific™ 2000mL BIOS swinging bucket rotors are designed for use with the Thermo Scientific™ Sorvall™ BIOS 16 bioprocessing centrifuge. The rotor, buckets and bottles which are provided as a set, have been engineered to simplify operation of the centrifuge while maximizing productivity.
Achieve efficient and reliable sample processing with the following features:- 6 x 2000mL (12L) capacity at 4,700 max rpm (7,187 x g max RCF) operation;
- 8 x 2000mL (16L) capacity at 3,900 max rpm (5,374 x g max RCF) operation
- Easy-to-use innovative 2000mL bucket and bottle with a wide mouth design requires no bridge and are resistant to 1000 cycles
- Thermo Scientific™ Eco-Spin™ windshield provides energy savings up to 60% when compared with non-windshielded rotors
- Compatible with Thermo Scientific™ Auto-Lid™ and Auto-ID™ enabling instant lid opening, storage and rotor identification that saves time and protects the integrity of your samples
- 2-year warranty
Upgrade to Thermo Scientific™ Dura-Coat™ buckets with nickel-coating to improve protection against corrosion due to moisture, chemicals or alkaline solutions.

Specifications
Bucket | |
2000 mL | |
2000 mL Swinging Bucket Rotor Sets | |
Oval Bucket (set of 2) |
Product Suggestions
Customers who viewed this item also viewed
Your input is important to us. Please complete this form to provide feedback related to the content on this product.