missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 200 mm Diameter ISO Stainless Steel With Wire Gauze Test Sieve
Brand: RETSCH 60.331.000063
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
50mm | |
200 mm | |
Stainless Steel |
63 μm | |
ISO 3310/1 | |
Certificate indicating Compliance | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction