missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Endecotts™ Stainless Steel Test Sieve, 200 mm dia.
Click to view available options
Pore Size:
20 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
300 μm
3.35 mm
425 μm
600 μm
850 μm
28 mm
35.5 mm
40 mm
50 mm
71 mm
106 mm
missing translation for 'unitSize'
Each
Description
Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200 mm dia. comply with ISO 3310-1 / BS410 standards.
- Stainless steel precision frame (ensures consistent nestability)
- Stainless steel mesh
- Precise aperture in accordance with ISO 3310-1 / BS410
- Natural fillet (free flowing of sample)
- Totally sealed (no crevice to lose material)
- Evenly tensioned mesh (ensures accurate analysis)
- Safe edge (big radius makes it comfortable to handle)
- Serial number (ensures full traceability)
Specifications
Specifications
| Quantity | 1 Ea. |
| Pore Size | 20 μm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310-1 / BS410 |
| Material | Stainless Steel |
| Height (Metric) | 50 mm |
| For Use With (Application) | For all types of laboratory sampling and particle size analysis |
| Diameter (Metric) Outer | 200 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction