missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Stainless Steel Test Sieve, 200 mm dia.

Product Code. 11587434
Click to view available options
Pore Size:
20 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
300 μm
3.35 mm
425 μm
600 μm
850 μm
28 mm
35.5 mm
40 mm
50 mm
71 mm
106 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11587434

Brand: Endecotts™ 200SIW71.0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200 mm dia. comply with ISO 3310-1 / BS410 standards.

Full height test sieves provide all types of laboratory sampling and particle size analysis. Endecotts™ Stainless Steel Test Sieves, 200 mm dia. comply with ISO 3310-1 / BS410 standards.

  • Stainless steel precision frame (ensures consistent nestability)
  • Stainless steel mesh
  • Precise aperture in accordance with ISO 3310-1 / BS410
  • Natural fillet (free flowing of sample)
  • Totally sealed (no crevice to lose material)
  • Evenly tensioned mesh (ensures accurate analysis)
  • Safe edge (big radius makes it comfortable to handle)
  • Serial number (ensures full traceability)

Specifications

Quantity 1 Ea.
Pore Size 71 mm
Type Test Sieve
Certifications/Compliance ISO 3310-1 / BS410
Material Stainless Steel
Height (Metric) 50 mm
For Use With (Application) For all types of laboratory sampling and particle size analysis
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.