missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203.2 dia. x 25.4mmH Stainless Steel Test Sieve, ISO Certificate, Pore Sizes: 10 mm and Larger
Shop All Retsch Products
Click to view available options
Pore Size:
10 mm
11.20 mm
12.50 mm
13.20 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.40 mm
25 mm
26.50 mm
28 mm
31.50 mm
35.50 mm
37.50 mm
40 mm
45 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 50 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310/1 |
| Material | Stainless Steel |
| For Use With (Equipment) | Shaker AS 300 |
| Height (Metric) | 25.4mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 203.2 mm |
| Frame Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction