missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203mm Diameter Stainless Steel Test Sieve with Electroformed Sheet
Brand: RETSCH 60.142.000010
3154.00 EUR valid until 2024-12-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Specifications
1Each | |
Test Sieve | |
Stainless Steel | |
25mm | |
203 mm | |
Stainless Steel |
10 μm | |
ISO 3310/3 | |
Air Jet Sieving Machine AS 200 jet | |
For separation, fractioning, particle size determination | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction