missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Cap
54.68 EUR valid until 2024-12-31
Use promo code "21693" to get your promotional price.
Description
- 20mm
- aluminum Cap
- Aluminum seals must be applied with a crimping tool
Specifications
Center Hole | |
20 mm | |
Pk. of 1000 | |
ND20 |
Blue Lacquered | |
Aluminum | |
Crimp Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction