missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Gold, Magnetic Cap, 5mm Center hole, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
232.00 € - 905.00 €
Specifications
Diameter (Metric) Outer | 20 mm |
---|---|
Material | Steel |
For Use With (Application) | Headspace |
Quantity | 100 |
Thickness (Metric) | 3 mm |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
10472804
|
Fisherbrand™
20 03 0665 |
Silicone/PTFE | Blue Transparent, Transparent, Gold | 3 mm |
714.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11821603
|
Fisherbrand™
20 03 0710 |
Pharma-Fix-Septa (Butyl/PTFE) | Blue, Gray, Gold | 3 mm |
513.00 €
Pack of 1000 |
Estimated Shipment: 10-12-2024
Log in to see stock. |
|||
11815040
|
Fisherbrand™
20 03 0670 |
Silicone/Aluminum | Silver, White, Gold | 3 mm |
905.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
10182174
|
Fisherbrand™
20 03 0698 |
PTFE/Butyl | Gray, Gold | 3 mm |
523.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
11825040
|
Fisherbrand™
20 03 0711 |
Butyl | Dark Gray, Gold | 3 mm |
232.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
|||
Description
- 20mm
- Closure
- Magnetic
- Cap
- Gold
- 5mm center hole
Specifications
20 mm | |
Headspace | |
3 mm |
Steel | |
100 | |
Crimp Cap |