missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Gold, Magnetic Cap, 8mm Center hole, assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 20 03 1186
402.80 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
Description
- 20mm
- Closure
- Magnetic
- Cap
- Gold
- 8mm center hole
- Combination Seal
Specifications
PTFE/Butyl | |
20 mm | |
Headspace | |
3 mm |
Gray, Gold | |
Steel | |
100 | |
Crimp Cap |