missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Silver, Headspace Cap (Pressure release cap), Assembled septum
Pressure release seals (Aluminum-PR) are designed to open when internal pressure exceeds 3.0±0.5bar.
Brand: Fisherbrand™ 20 03 0264
335.14 EUR valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- 20mm
- Combination Seal
- aluminum
- Headspace Cap
- Center hole
Specifications
PTFE/Butyl | |
20 mm | |
Pharma-Fix-Septa | |
1000 | |
Crimp Cap |
Blue, Gray | |
Aluminum | |
Headspace | |
3 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction