missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mm Crimp Seal, Silver, Headspace Cap (Pressure release cap), Assembled septum

Pressure release seals (Aluminum-PR) are designed to open when internal pressure exceeds 3.0±0.5bar.

204.00 € - 880.00 €

Specifications

Diameter (Metric) Outer 20 mm
Material Aluminum
For Use With (Application) Headspace
Quantity 1000
Type Crimp Cap
View More Specs

Products 6
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
Product Code Brand Material (Liner) Color Thickness (Metric) Price Quantity & Availability  
11758246
View Documents
Fisherbrand™
20 03 0112
PTFE/Butyl Silver, Gray 3 mm
349.00 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
11747617
View Documents
Fisherbrand™
20 03 0163
Silicone/PTFE Blue Transparent, White 3 mm
689.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11788246
View Documents
Fisherbrand™
20 03 0264
PTFE/Butyl Blue, Gray 3 mm
483.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11580505
View Documents
Fisherbrand™
20 03 0828
Silicone/PTFE Beige, White 3.2 mm
644.00 €
Pack of 1000
In Stock
to see stock.
Add to basket
 
11835030
View Documents
Fisherbrand™
20 03 0126
Butyl Dark Gray 3 mm
204.00 €
Pack of 1000
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
11885030
View Documents
Fisherbrand™
20 03 0326
Silicone/Aluminum Silver, White 3 mm
880.00 €
Pack of 1000
Estimated Shipment: 15-01-2025
to see stock.
Add to basket
 
Description

Description

  • 20mm
  • Combination Seal
  • aluminum
  • Headspace Cap
  • Center hole
Specifications

Specifications

20 mm
Headspace
Crimp Cap
Aluminum
1000
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.