missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries 3-D Orbital Shaker Attachment
The 3-D Orbital Shaker Attachment for the Roto-Shake Genie or for the Enviro-Genie provides gentle yet thorough mixing of dishes, flasks, beakers and open containers.
358.00 €
Specifications
Load Bearing Capacity (Metric) | 1 kg |
---|---|
Tilt Angle | 5° |
Rotation | 360° |
Holds | Dishes, flasks, beakers, and open containers |
Product Type | 3-D Orbital Shaker Attachment |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
10073682
|
Scientific Industries
SI-1150 |
Roto-Shake Genie |
358.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
10093752
|
Scientific Industries
SI-1250 |
Enviro-Genie |
358.00 €
Each |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
Description
- 3-D Orbital Shaker Attachment provides gentle yet thorough mixing of dishes, flasks, beakers and open containers
- Moves at a 5° angle through a 360° rotation, providing a combination of vertical and horizontal motions
- Ideal for applications such as gel and blot staining/blocking, sample washing, polymer resin preparation, and more
- For use with the Roto-Shake Genie or the Enviro-Genie
Specifications
1 kg | |
360° | |
3-D Orbital Shaker Attachment | |
1.4 kg | |
Gel and blot staining/blocking, sample washing, polymer resin preparation, and more | |
1 Ea. |
5° | |
Dishes, flasks, beakers, and open containers | |
3 lb. | |
Black | |
3-D Orbital Attachment, Non-skid Mat |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title