missing translation for 'onlineSavingsMsg'
Learn More

Brady™ 3-in-1 Plug Lockout

Plug Lockout that accommodates high and low-voltage plugs up to 76 mm in diameter and 139 mm in length.

Brand:  Brady™ 045842

Product Code. 15601127

  • 25.35 € / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • 2 sliding top lids can be used individually or together to accommodate small, medium and large-diameter cords up to 31 mm
  • Made in bright yellow thermoplastic
  • With English instruction labels
Specifications

Specifications

PLO23
Polypropylene
158.75 mm
Yellow
88.14 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Brady™ 3-in-1 Plug Lockout > Color: Yellow

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.