missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ Drying and Warming Cabinets
The Genlab™ Drying/Warming Cabinets are suitable for drying a range of items such as glassware and instruments and any general purpose warming applications.
1632.80 € - 6535.00 €
Specifications
Certifications/Compliance | C.E. compliant |
---|---|
Controller Type | Direct reading thermostat with calibrated scale and tamper-proof lock |
Temperature (Metric) | Ambient to 50°C |
Type | Drying Cabinet |
For Use With (Application) | Drying a range of items such as glassware and instruments and any general purpose warming applications |
Product Code | Brand | Capacity (Metric) | Safety Features | Convection Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Safety Features | Convection Type | Dimensions (L x W x H) | Price | Quantity & Availability | |||
12796095
|
Genlab™
DC1000 |
1000 L | Hinged, toughened glass doors | Fan | 65 x 118 x 168 cm |
6535.00 €
Each |
Estimated Shipment: 12-06-2025
Log in to see stock. |
|||
12766095
|
Genlab™
DC125 |
125 L | Sliding, toughened glass doors | Natural | 42 x 74 x 60 cm |
1632.80 €
Each |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||
12776095
|
Genlab™
DC250 |
250 L | Sliding, toughened glass doors | Natural | 50 x 100 x 66 cm |
2100.00 €
Each |
Estimated Shipment: 09-06-2025
Log in to see stock. |
|||
Description
- Non-insulated
- Maximum temperature of 50°C above ambient
- Thermostat control for set temperature
- Fan circulation on 500 and 1000L models
- Full two-year warranty
- C.E. compliant
- Exterior constructed from sheet steel finished in an easy clean powder coated paint
- Fitted with adjustable shelf runners, removable plated wire grid shelves and ventilation outlets
- The 125 and 250L models have sliding, toughened glass doors; the 500 and 1000L models have hinged, toughened glass doors
- Control is via a direct reading thermostat with calibrated scale and tamper-proof lock
- Mains switch with indicator and heat indicator
Specifications
C.E. compliant | |
Ambient to 50°C | |
Drying a range of items such as glassware and instruments and any general purpose warming applications | |
2 Years | |
230 V |
Direct reading thermostat with calibrated scale and tamper-proof lock | |
Drying Cabinet | |
3 | |
230 V 50/60 Hz | |
50/60 Hz |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Genlab™ Drying and Warming Cabinets