missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ Drying and Warming Cabinets

The Genlab™ Drying/Warming Cabinets are suitable for drying a range of items such as glassware and instruments and any general purpose warming applications.

Brand:  Genlab™ DC250

 View more versions of this product

Product Code. 12776095

  • 2100.00 € / Each
Estimated Shipment: 11-06-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Non-insulated
  • Maximum temperature of 50°C above ambient
  • Thermostat control for set temperature
  • Fan circulation on 500 and 1000L models
  • Full two-year warranty
  • C.E. compliant
  • Exterior constructed from sheet steel finished in an easy clean powder coated paint
  • Fitted with adjustable shelf runners, removable plated wire grid shelves and ventilation outlets
  • The 125 and 250L models have sliding, toughened glass doors; the 500 and 1000L models have hinged, toughened glass doors
  • Control is via a direct reading thermostat with calibrated scale and tamper-proof lock
  • Mains switch with indicator and heat indicator
Specifications

Specifications

C.E. compliant
Natural
Ambient to 50°C
Drying a range of items such as glassware and instruments and any general purpose warming applications
3
2 Years
50 x 100 x 66 cm
230 V
Direct reading thermostat with calibrated scale and tamper-proof lock
250 L
Drying Cabinet
DC250
Sliding, toughened glass doors
48 x 98 x 52 cm
230 V 50/60 Hz
50/60 Hz
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Genlab™ Drying and Warming Cabinets > Capacity: 250L

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.