missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 305 dia. x 40 mmH Stainless Steel Sieve with Round Holes, Pore Size: 10 mm and Larger
Shop All Retsch Products
Click to view available options
Pore Size:
10 mm
11.2 mm
12.5 mm
13.2 mm
14 mm
16 mm
18 mm
19 mm
20 mm
22.4 mm
25 mm
26.5 mm
28 mm
31.5 mm
35.5 mm
37.5 mm
40 mm
45 mm
50 mm
53 mm
56 mm
63 mm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 63 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310/2 |
| Material | Stainless Steel |
| Height (Metric) | 40mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 305 mm |
| Frame Material | Stainless Steel |
| Mesh Material | Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction