missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 305 dia. x 40 mmH Stainless Steel Test Sieve, ISO Certified, Pore Sizes: Under 10 mm
Shop All Retsch Products
Click to view available options
Pore Size:
1 mm
1.12 mm
1.18 mm
1.25 mm
1.40 mm
1.60 mm
1.70 mm
1.80 mm
2 mm
2.24 mm
2.36 mm
2.50 mm
2.80 mm
3.15 mm
3.35 mm
3.55 mm
4 mm
4.50 mm
4.75 mm
5 mm
5.60 mm
6.30 mm
6.70 mm
7.10 mm
8 mm
9 mm
9.50 mm
Förpackningsstorlek
Each
Tekniske data
Tekniske data
| Quantity | 1Each |
| Pore Size | 3.35 mm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310/1 |
| Material | Stainless Steel |
| For Use With (Equipment) | Shaker AS 300 |
| Includes | Certificate indicating Compliance |
| Height (Metric) | 40mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 305 mm |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion