Learn More
Econix™ Bio-bins™ Yellow Paper Based Non-Sharps Infectious Clinical Waste Containers for Incineration Only

Use Econix™ Bio-bins™ The Bio-bin™ is a Paper based Non-sharps Container used to dispose of single use implements, tips, petri dishes, pads and other lab waste (excluding needles and blades) and reduce over filling issues for your non-sharp clinical waste. The Bio-bin has a built-in temporary seal, absorbent mat and is waterproof.
Brand: Econix™ BEXBBPIP6YL
135.24 EUR valid until 2025-05-30
Use promo code "24004" to get your promotional price.
Description
- 96% paper based non-plastic single-use non-sharps waste container
- Comes fold-flat for easy storage
- Rigid, leakproof construction
- Leakproof, built-in lid
- Built-in absorbent Mat
- UN 3291 approved
Specifications
6 L | |
Temporary and Permanent | |
Yellow | |
500 mm | |
40 Pk. | |
Autoclavable | |
Paper |
UN3291 | |
Tapered for easy stacking | |
160 x 160 x 500 mm | |
160 mm | |
153 mm | |
Infectious Waste | |
Non-Sharps Waste Container |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.