Learn More
Thermo Scientific™ Nunc™ 384-Well Polypropylene Sample Processing & Storage Microplates

Save on costs when storing compounds for small volume applications. Plates feature lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery.
691.20 € - 1605.00 €
Specifications
Barcode | No Barcode |
---|---|
Certifications/Compliance | Certified RNase and DNase Free. ANSI Compliant. |
Format | Standard |
Description | 384-well Polypropylene Sample Processing & Storage Plates |
Array | 16 x 24 |
Product Code | Brand | Color | Sterility | Well Shape | Fit for Purpose | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Sterility | Well Shape | Fit for Purpose | Price | Quantity & Availability | ||||||
10274021
![]() |
Thermo Scientific™
264573 |
Natural | Non-sterile | Square, Round Bottom (U-well) | Certified Quality |
1315.00 €
Pack of 120 |
In Stock
Log in to see stock. |
||||||
10427181
|
Thermo Scientific™
264575 |
White | Non-sterile | Square, Conical Bottom (V-well) | Certified Quality |
1590.00 €
Pack of 120 |
In Stock
Log in to see stock. |
||||||
10742563
![]() |
Thermo Scientific™
264576 |
Black | Non-sterile | Square, Round Bottom (U-well) | Certified Quality |
1605.00 €
Pack of 120 |
Estimated Shipment: 08-08-2025
Log in to see stock. |
||||||
10383072
![]() |
Thermo Scientific™
264579 |
Blue | Non-sterile | Square, Round Bottom (U-well) | Certified Quality |
1525.00 €
Pack of 120 |
Estimated Shipment: 08-08-2025
Log in to see stock. |
||||||
10283483
|
Thermo Scientific™
4306 |
Black | Sterile | Square, Conical Bottom (V-well) | Certified Quality | N/A | N/A | N/A | |||||
10572475
![]() |
Thermo Scientific™
4309 |
Natural | Sterile | Square, Conical Bottom (V-well) | Certified Quality |
904.00 €
Pack of 80 |
In Stock
Log in to see stock. |
||||||
10090263
![]() |
Thermo Scientific™
4308 |
Black | Non-sterile | Square, Conical Bottom (V-well) | Certified Quality |
859.00 €
Pack of 80 |
Estimated Shipment: 09-07-2025
Log in to see stock. |
||||||
10765584
![]() |
Thermo Scientific™
4312 |
Natural | Non-sterile | Square-Rounded | Certified Quality |
849.00 €
Pack of 80 |
In Stock
Log in to see stock. |
||||||
10726554
|
Thermo Scientific™
4305 |
White | Sterile | Square, Conical Bottom (V-well) | Certified Quality | N/A | N/A | N/A | |||||
Description
Minimize costs when storing compounds for small volume applications. Thermo Scientific™ 384-Well Conical Bottom Polypropylene Plates feature a lower binding capacity so proteins or DNA will not bind, allowing for complete sample recovery. Withstands temperatures from -80° to +121°C. Offered in a variety of colors for quick identification of your storage plates.
- Conical wells optimize sample recovery
- Square rounded wells minimize wicking (capillary action)
- Chemical resistant to DMSO
Specifications
No Barcode | |
Standard | |
16 x 24 | |
Low binding PP | |
384-well plate | |
Polypropylene | |
Non-treated | |
Automation Liquid Handlers, Biobanking, Genomics, Sample Prep, NGS, Sequencing, Long and Short Term Storage, Drug Discovery, Vaccine Research, PCR and qPCR sample preparation | |
Yes | |
ANSI/ SLAS Standard |
Certified RNase and DNase Free. ANSI Compliant. | |
384-well Polypropylene Sample Processing & Storage Plates | |
Autoclavable | |
Nunc | |
ALPS5000, ALPS3000, and ALPS50V Heat Sealers, Automated Liquid Handlers, Multidrop Combi, Centrifuges, Ultralow Freezers, Liquid Handlers | |
384 | |
Yes | |
For Research Use Only. Not for use in diagnostic procedures. | |
Certified Quality |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.