missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 3D Platform Rotator
Provides smooth orbital motion for mixing in culture flasks, dishes, plates and tubes.
Brand: Fisherbrand™ 88861046
482.60 EUR valid until 2025-12-31
Use promo code "24360" to get your promotional price.
Includes: Dimpled rubber mat; 6 tube securing bands
Description
This platform rotator provides a smooth orbital motion for mixing in culture flasks, dishes, plates and tubes
Includes a dimpled rubber mat and 6 tube securing bands
- Simple speed adjustment from 2 to 80 rpm
- Gentle movement ideal for staining gels without destroying the edges or keeping fragile tissue intact during incubation
- Large platform accommodates most commonly used vessels with non-slip mat that prevents slipping
- Low voltage power supply provides safe cold room operation and low energy consumption
- Operating temperature range of 5°C to 40°C allows for use in refrigerators or non-CO2 incubators
- Continuous or timed operation with automatic switch-off
- Display will show last used settings, even after power has been turned off.
- Continue to run by last set speed and the remaining time when the power recovered.
- Audible and visual alarm: In timed mode, when the time reaches zero, alarm will sound 5 times, then the time window shows“End“ and flickers all the time. Alarm can be stopped by touch any key.
- International plug
Services
2 years

Specifications
7° | |
100/240 V | |
CE | |
Aluminum Platform | |
415 x 293 x 170 mm | |
LED |
2 to 80 rpm | |
5°C to 40°C | |
EU, UK, CN Plug | |
306 x 266 mm | |
International Plug | |
0 min. to 99:59 hr. |
Videos
-
Fisherbrand Rockers and Rotators August.mp4
-
Fisherbrand 3D platform rotator
Rockers Rotators and Mini Shakers
File size: 4.6 MB
Instruction manual Nutating mixers 3D Platform rotator
File size: 4.1 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 3D Platform Rotator > Plug type: EU, UK, CN
Spot an opportunity for improvement?Share a Content Correction