missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Ethylene Oxide Monitor
No batteries, hoses, pumps or equipment to calibrate
300.00 € - 840.48 €
Specifications
Certifications/Compliance | OSHA |
---|---|
Detectable Analytes | Ethylene Oxide |
Measurement Range | 600 ppm.Hour |
Description
- Ideal for chemical, medical, and pharmaceutical labs.
- Sensitivity of 0.24ppm-hours
- Upper exposure limit of 600ppm-hours
- Available as a monitor only or with prepaid analysis
- These safety products must be used in accordance with OSHA regulations and the user instructions, warnings, and limitations accompanying each product.
- 3M Catalog# 3551
Compliance
Meets OSHA accuracy requirements.
Specifications
OSHA | |
Ethylene Oxide | |
600 ppm.Hour |
Safety and Handling
missing translation for 'shelfLife' : 18 Months
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
3M™ Ethylene Oxide Monitor