Learn More
3M™ Sensitivity Solution FT-11, Sweet
Used to check face-to-respirator seal on any particulate respirator or gas/vapor respirator with a particulate prefilter.
Brand: 3M™ 7000029587
23.53 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Quick and easy method to check the mask seal fit.
- Can be performed with any particle filtering mask from FFP2 and half masks with particle filters.
- 55 ml bottle
- Sensitivity Test solution / refill bottles of 55 ml (sweet).
The 3M™ Sensitivity Test Solution FT11 is a mask and control accessory from 3M. The Sensitivity Test solution in the refill bottle is used for the 3M™ Fit Test FT10 for qualitative fit testing for particle filtering half masks and half masks with particle filters. Contents: 55 ml.
Order Info
Individual 1.9 oz. (55mL) bottles of sensitivity solution or fit test solution also available.
Compliance
Meets the performance criteria for fit testing respirators under OSHA 29 CFR 1910.134, Appendix A.

Specifications
Sensitivity Solution Refill | |
55 mL | |
Used to test the sensitivity of the respirator wearer to a saccharin solution | |
FT-11 | |
Sensitivity solution |
1.9 oz. | |
OSHA 29 CFR 1910.134, Appendix A | |
Qualitative fit test kit | |
6/Cs. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.