missing translation for 'onlineSavingsMsg'
Learn More

Motic™ 3W LED Incident Illumination Assembly

Ideal for stereomicroscopy lighting. Motic™ 3W LED Incident Illumination Assembly has an optimum field of view of 50mm at 108mm from the sample.

62.55 € - 77.15 €

Specifications

Bulb Type 5500K Lamburtian LED
Lighting Type Spot Illuminator
Wattage 3 w
View More Specs

Products 3
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
15302266
View Documents
Motic™
1101001000341
K-series, SMZ-168, SMZ-140, SFC-11 Microscopes N/A N/A N/A
15435462
View Documents
Motic™
1101010100181
SMZ-161 Microscope
62.55 €
Each
Estimated Shipment: 30-06-2025
to see stock.
Add to basket
 
15435532
View Documents
Motic™
1101000902011
SMZ-171 Microscope
64.60 €
Each
Estimated Shipment: 30-06-2025
to see stock.
Add to basket
 
Description

Description

  • This spot illuminator must be combined with a Motic 2111 / 2112 focusing block and the 2111 LED stand.
  • Capable of bringing 5500K LED illumination when combined with the 2111 LED stand.
  • Illumination's intensity is adjustable via the intensity control of the 2111 LED stand.
  • 5500K color temperature.
  • 3W Lambertian LED bulb for incident illumination.
  • Adjustable intensity control; linear.
  • Optimum field of view of 50mm at 108mm from the sample
  • Easy and safe connection to the 2111 LED Stand column for power
Specifications

Specifications

5500K Lamburtian LED
Spot Illuminator
3 w
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Motic™ 3W LED Incident Illumination Assembly

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.