missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 400 dia. x 65 mmH Stainless Steel Test Sieve, ASTM Certified, Micrometer Pore Sizes
Shop All Retsch Products
Click to view available options
Pore Size:
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
106 μm
125 μm
150 μm
180 μm
212 μm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
710 μm
850 μm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 75 μm |
| Type | Test Sieve |
| Certifications/Compliance | ASTM E 11 |
| Material | Stainless Steel |
| For Use With (Equipment) | Shaker AS 450 |
| Height (Metric) | 65mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 400 mm |
| Frame Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction