missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 400 dia. x 65 mmH Stainless Steel Test Sieve, ASTM Certified, Micrometer Pore Sizes

Product Code. 10478341 Shop All Retsch Products
Click to view available options
Pore Size:
25 μm
32 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
106 μm
125 μm
150 μm
180 μm
212 μm
250 μm
300 μm
355 μm
425 μm
500 μm
600 μm
710 μm
850 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10478341

Brand: RETSCH 60.167.000063

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 63 μm
Type Test Sieve
Certifications/Compliance ASTM E 11
Material Stainless Steel
For Use With (Equipment) Shaker AS 450
Height (Metric) 65mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 400 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.