missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 400 dia. x 65 mmH Stainless Steel Test Sieve, ISO Certified
Shop All Retsch Products
Click to view available options
Pore Size:
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
140 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
400 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
710 μm
800 μm
850 μm
900 μm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1Each |
| Pore Size | 75 μm |
| Type | Test Sieve |
| Certifications/Compliance | ISO 3310/1 |
| Material | Stainless Steel |
| For Use With (Equipment) | Shaker AS 450 |
| Height (Metric) | 65mm |
| For Use With (Application) | For separation, fractioning, particle size determination |
| Diameter (Metric) Outer | 400 mm |
| Frame Material | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction