missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 400 dia. x 65 mmH Stainless Steel Test Sieve, ISO Certified

Product Code. 10593332 Shop All Retsch Products
Click to view available options
Pore Size:
25 μm
32 μm
36 μm
38 μm
40 μm
45 μm
50 μm
53 μm
56 μm
63 μm
71 μm
75 μm
80 μm
90 μm
100 μm
106 μm
112 μm
125 μm
140 μm
150 μm
160 μm
180 μm
200 μm
212 μm
224 μm
250 μm
280 μm
300 μm
315 μm
355 μm
400 μm
425 μm
450 μm
500 μm
560 μm
600 μm
630 μm
710 μm
800 μm
850 μm
900 μm
71 mm
75 mm
80 mm
90 mm
100 mm
106 mm
112 mm
125 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10593332

Brand: RETSCH 60.166.000560

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 560 μm
Type Test Sieve
Certifications/Compliance ISO 3310/1
Material Stainless Steel
For Use With (Equipment) Shaker AS 450
Height (Metric) 65mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 400 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.