missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 4D Series Dry Microsphere Size Standards

Calibrate airborne optical particle counters to comply with ISO 21501-4 with Thermo Scientific™ 4D Series Dry Microsphere Size Standards.

Brand:  Thermo Scientific™ 4D-03

 View more versions of this product

Product Code. 15349304

  • 938.00 € / 1g

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Calibrate airborne optical particle counters (OPC) to comply with ISO 21501-4 regulations with the Thermo Scientific™ 4D Series Dry Microsphere Size Standards. Ideal for instrument manufacturers, as well as QA/QC managers in pharmaceutical, biotech and electronics manufacturing, these microsphere reference beads feature a calibration uncertainty—the range of values within which the actual mean diameter will lie—that is less than or equal to 2.5% of the mean diameter.

The diameter is traceable to the National Institute of Standards and Technology (NIST), and the product’s Certificate of Calibration and Traceability provides the documentation needed for QC/regulatory programs and audits.
  • Mean size standard uncertainty of ≤2.5% enables calibration of air particle counters to ISO
  • Superior uniformity provides exact calibration point when setting the calibration curve
  • Diameter is traceable to NIST, a known government standard
  • Certificate of Traceability provides objective evidence for QC compliance
  • Available in 3μm, 5μm, 7μm and 10μm diameters
  • Conveniently packaged in dropper-tipped bottles for direct dispensing into sampling chamber
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Trace flow agent
100% solids
1g
Airborne Optical Particle Counter Calibration
Size Standard Particles
3 μm
Certificate of Calibration and Traceability to NIST, MSDS
Unless otherwise stated, store at ambient room temperature. Store upright; keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer.
White
Polystyrene Divinylbenzene (PS-DVB)
1.59 at 589nm (25°C)
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number271990 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number4D-03
Lot Number253935 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number4D-03
Lot Number265004_0326 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number4D-03
Lot Number265004 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number4D-03
Lot Number268640 Certificate TypeCertificate of Analysis Date21/02/2025 Catalog Number4D-03
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 4D Series Dry Microsphere Size Standards > Diameter: 3μm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.