missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 50 mL Centrifuge Tubes

These centrifuge tubes contain black side graduations and a white writing surface.
Brand: Labcon™ 3186-345-006-9
143.53 EUR valid until 2025-12-31
Use promo code "24317" to get your promotional price.
This item is not returnable.
View return policy
Description
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Tubes are autoclavable
- Made in USA
Specifications
ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity | |
Natural | |
Single-use | |
50/Pk. | |
Sterile | |
Autoclavable | |
Yes | |
Flat Cap | |
115 mm | |
5 to 45 mL in 2.5 mL Increments |
Polyethylene | |
50 mL | |
Polypropylene Resin | |
50 Tubes/Bag, 10 Bags/Cs. | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
Conical | |
Yes | |
29 mm | |
Conical Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ PerformR™ 50 mL Centrifuge Tubes > Centrifuge Tubes; Closure Type: Flat Caps; Graduations: 5 to 45 mL in 2.5 mL Increments; Sterility: Sterile; Type: Conical Tube; Quantity: 50 Tubes/Bag, 10 Bags/Cs.
Spot an opportunity for improvement?Share a Content Correction