missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ PerformR™ 50 mL Centrifuge Tubes
GREENER_CHOICE

These centrifuge tubes contain black side graduations and a white writing surface.

Brand:  Labcon™ 3187-345-006-9

125.40 EUR valid until 2025-12-31
Use promo code "24317" to get your promotional price.


 View more versions of this product

Product Code. 16684052

This item is not returnable. View return policy

Description

Description

  • Centrifuging to 12,500 x G
  • Freezable to -80°C
  • Tubes are autoclavable
  • Made in USA
Specifications

Specifications

ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity
Natural
Single-use
50/Pk.
Sterile
Autoclavable
Yes
Plug
115 mm
5 to 45 mL in 2.5 mL Increments
Polyethylene
50 mL
Polypropylene USP Class VI Resin
50 Tubes/Bag, 10 Bags/Cs.
PerformR™
ATP, RNase/DNase and Endotoxin-free
Conical
Yes
29 mm
Conical Tube
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon™ PerformR™ 50 mL Centrifuge Tubes > Centrifuge Tubes; Closure Type: Plug Style Caps; Graduations: 5 to 45 mL in 2.5 mL Increments; Sterility: Sterile; Type: Conical Tube; Quantity: 50 Tubes/Bag, 10 Bags/Cs.

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.