missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ PerformR™ 50 mL Centrifuge Tubes
These centrifuge tubes contain black side graduations and a white writing surface.
Brand: Labcon™ 3197-335-016-9
17.77 EUR valid until 2025-07-11
Use promo code "25721" to get your promotional price.
This item is not returnable.
View return policy
Description
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Tubes are autoclavable
- Made in USA
Specifications
USP Class VI | |
50 mL | |
Polypropylene Resin | |
Sterile | |
Autoclavable | |
Conical | |
Yes | |
29 mm |
Polyethylene | |
Single-use | |
25 Tubes/Plastic Rack | |
PerformR™ | |
ATP, RNase/DNase and Endotoxin-free | |
Plug | |
115 mm | |
Conical Tube |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon™ PerformR™ 50 mL Centrifuge Tubes > Centrifuge Tubes; Closure Type: Plug Style; Sterility: Sterile; Type: Conical Tube; Bottom Shape: Conical; Quantity: 25 Tubes/Plastic Rack
Spot an opportunity for improvement?Share a Content Correction