missing translation for 'onlineSavingsMsg'
Learn More

Labcon 50 mL ProtectR™ Dry Ice Storage Tubes in IntegraPack™
GREENER_CHOICE

With attached flat CO2 resistant caps

Brand:  Labcon 3880-325-000-9

169.51 EUR valid until 2025-12-31
Use promo code "24291" to get your promotional price.


 View more versions of this product

Product Code. 16674132

  • 232.00 € / Pack of 100
Estimated Shipment: 07-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • CO2 resistant elastomeric sealed caps
  • Certified to prevent acidification from dry ice shipment or storage
  • Patented anti-smear writing surface
  • 3 color printed graduations and reverse reading scale
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 12,500 x G
  • Freezable to -80°C
  • Made in USA
Specifications

Specifications

Natural
Autoclavable
Conical
External
4.53 in.
10 Tubes / IntegraPack™ bag/5 bags / Pk./2 Pk. / case
ProtectR™
Single-use
50
Polyethylene Screw Cap
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity; IATA 95 kPa
50 mL
Polypropylene Resin
Transport Tubes
115 mm
10 Tubes / IntegraPack™ bag
Sterile
Yes
Yes
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.