missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon 50 mL ProtectR™ Dry Ice Storage Tubes in IntegraPack™
With attached flat CO2 resistant caps
190.00 € - 232.00 €
Specifications
Color | Natural |
---|---|
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity; IATA 95 kPa |
Autoclavable | Autoclavable |
Capacity (Metric) | 50 mL |
Bottom Shape | Conical |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
16664132
|
Labcon
3880-320-000-9 |
Non-sterile |
190.00 €
Pack of 100 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
16674132
|
Labcon
3880-325-000-9 |
Sterile |
232.00 €
Pack of 100 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
Description
- CO2 resistant elastomeric sealed caps
- Certified to prevent acidification from dry ice shipment or storage
- Patented anti-smear writing surface
- 3 color printed graduations and reverse reading scale
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Made in USA
Specifications
Natural | |
Autoclavable | |
Conical | |
External | |
4.53 in. | |
10 Tubes / IntegraPack™ bag/5 bags / Pk./2 Pk. / case | |
ProtectR™ | |
Yes | |
Yes | |
Yes |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity; IATA 95 kPa | |
50 mL | |
Polypropylene Resin | |
Transport Tubes | |
115 mm | |
10 Tubes / IntegraPack™ bag | |
Single-use | |
50 | |
Polyethylene Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title