Learn More
3M™ 6000 Series Half Face Mask Respirator
Half-face mask respirators 6000 Series are economical, low-maintenance, and extremely lightweight. Probed reusable respirator assembly 6000Q series are used for quantitative fit purposes only.
Brand: 3M™ 7000146847
18.08 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Requires : Facepiece requires compatible cartridges and/or filters. (Sold separately.)
This item is not returnable. View return policy
Description
Combines features of both reusable and disposable respirators to provide effective protection. 3M™ Half Face Mask Respirator 6000 Series are economical, low-maintenance, simple-to-handle, and extremely lightweight.
- Reusable half masks are economical, low-maintenance, simple-to-handle, and extremely lightweight
- Used with 3M™ Supplied Air Systems
- Bayonet Connection System allows connection to a broad range of twin lightweight filters to protect against gases, vapors, and particulates
- Twin filter design provides lower breathing resistance
- Probed reusable respirator assembly 6000 Series used for quantitative fit testing (17-987-3A & -3B)
Order Info
Probed models for fit test only—not for use as a respirator. Cartridge/filter combinations sold separately.

Specifications
EN 140:1998 | |
Bayonet | |
Thermoplastic Elastomer | |
Medium | |
Cartridge 6000 Series, Filter 2000, 2200, 7000 or 5000 Series, or Dual Airline System | |
6200 |
NIOSH 42 CFR Part 84 | |
Gray | |
Half-Mask Respirator | |
Assembly, cleaning, demolition, facility maintenance, grinding, machine operation, painting, remediation, sanding, welding | |
Reclosable storage bag | |
4-point |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.