missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 700 Series Cemented Needle Syringes
This series of syringes is ideal for dispensing volumes from 0.5 up to 500μL.
Brand: Hamilton™ DS80865
Includes: a serialized syringe of your choice and a certificate of calibration.
Description
- The original hand-fitted Hamilton™ syringe
- Stainless steel plunger is manufactured to fit the glass barrel with a tolerance less than three thousandths of a millimeter
- Unsurpassed syringe life
Specifications
Not Autoclavable | |
22 G | |
0.72 mm | |
Microliter | |
50°C | |
10°C | |
500 μL |
Borosilicate Glass, Stainless Steel | |
0.41 mm | |
2 in. | |
1000 psig (68.9 bar) | |
3 | |
1/Pk. | |
Cemented |