missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 81-Place Polypropylene Cryo Storage Boxes
Polypropylene storage boxes provide compact storage and keep cryo vials organized on the bench, in the freezer, or during transport. Unlike cardboard models these sturdy boxes will not break down with exposure to moisture and heavy use.
Brand: Bel-Art™ SP Scienceware™ F18852-0015
This item is not returnable.
View return policy
Description
- Useful at temperatures -80° C to +121°C
- 81-place 9 x 9 row boxes hold 0.5, 1.5 and 2.0mL tubes and cryo vials
- Five color choices; useful for organization and quick visual identification of samples
- Secure fitting, lift-off, clear translucent lids let you easily view contents; matte panels on two sides for trouble-free labeling
- Alphanumeric grid lets you track individual samples
- “No slide” features molded in bottom and lid provide secure stacking
Specifications
Purple | |
Provide Compact Storage and Keep Cryo Vials Organized on the Bench, in the Freezer or During Transport | |
0.5, 1.5 and 2 mL Tubes and Cryo Vials | |
81 | |
5/Pk. | |
-80°C to +121°C |
Polypropylene | |
0.5, 1.5 and 2.0mL tubes and cryo vials | |
Alphanumeric Grid Label, Clear Translucent Lids, Matte Panels on Two Sides | |
Cryo Storage Box | |
-112°F to +249.8°F |